Referințe
Facom:1261H.990SR
Rubix:d1336699
EAN:3148518676083

Detalii produs :
1261H.SR - ADF weights
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
Informații tehnice
atribute
| Logistic Greutate | 10655 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 905x225x80 mm |
| greutate ambalate | 10788 g |
| Tip | sledgehammer |
| Lungime | 900 mm |
| Greutate | 10810 g |
| Diametru | 80 mm |
| Formă | rotund |
| Lungimea capului | 226 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
