Salopetă de unică folosință Ansell WH18T-00122-5XL

1800-WH TSPlus Cvrl Hood Boots 122

Vedeți informațiile tehnice

Referințe

Ansell:WH18T-00122-5XL
Rubix:d820205
Producator:WH18T-00122-09
EAN:5013756120811
brand logo

rezumat tehnic

Mărime5xl
Material de bazăpolipropilen
Culoarealb

Detalii produs : WH18T-00122-09 ANSELL - WH18T-00122-09 ANSELL


DESIGN

MICROGARD®1800 Ts PLUS is a lightweight, breathable material and so is particularly suited to warmer working environments.  With Stitched and taped seams Provides a good barrier to low hazard liquid spray and fine particulates.

STITCHED AND TAPED SEAMS

Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates

SUIT FEATURES

•  3 piece hood
•  Elasticated hood, wrists, waist and ankles
•  2-way front zipper with resealable storm flap
•  Finger Loops
•  Chinstrap

COLOURS

White

SIZES

S-5XL

OTHER MODELS IN THE RANGE
Model 103 - Collar
Model 122 - Attached boots with ankle ties and anti-slip soles
Model 156 - Intergarted socks with boot overflaps

Sealed seams provide additional protection in low hazard liquid spray applications.

Puncte forte

  • Protects against low hazard liquid spray and fine particulates
  • Comfortable to wear featuring moisture vapor permeable fabric  (“breathable”) to help reduce the risk of heat stress
  • Optimized body fit, improving wearer comfort and safety
  • Anti-static, tested according to EN 1149-5 and AATCC 76
  • Low linting to help reduce the risk of cross contamination in critical areas
  • Silicone free, critical in spray painting applications

Aplicații

Clean room cleaning and preparing|Body painting including surface inspection|Production line support & maintenance|Cleaning of plant and machines|Maintenance of plant and machines|Fibre Glass Resin Applications|Handling of powders

Informații tehnice


atribute
Mărime5xl
Material de bazăpolipropilen
Culoarealb
  • Disponibil – Data livrării la cerere

Mărime