Fișier Pferd Tools PF 1112 200 H3
200 mm H3 workshop files according to DIN PF 1112
Vedeți informațiile tehniceReferințe
Pferd Tools:PF 1112 200 H3
Rubix:d816992
Producator:11210208
EAN:4007220541555




Detalii produs : PF1112200MMH3 PFERD - PF1112200MMH3 PFERD
Flat file with tang and sharpened on three sides, smooth edge. Form A according to DIN 7261. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Informații tehnice
atribute
| Formă | plat |
|---|---|
| Lungime | 200 mm |
| Mâner | cu |
| Secțiune | 20,0 x 5,0 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere