Salopetă de unică folosință Ansell WH20B-00122-M
2000-WH Std Cvrl Hood Boots 122
Vedeți informațiile tehniceReferințe
Ansell:WH20B-00122-M
Rubix:d820252
Producator:WH20B-00122-03
EAN:5013756001691
Detalii produs : WH20B-00122-M ANSELL - WH20B-00122-M ANSELL
DESIGN
MICROGARD® 2000 STANDARD provides both protection and comfort with exceptional liquid and particulate protection. Ideal for a wide range of industrial applications. Low hazard liquid chemical repellence, particle protection, protection from pesticides and barrier to biological agents. Spray tight and ultra low linting for critical environments.
BOUND SEAMS
Superior strength, liquid and particle barrier
SUIT FEATURES
• 3 piece hood
• Elasticated hood, wrists, waist and ankles
• 2-way front zipper with resealable storm flap
• Finger loops
• Attached boot with ankle ties and anti slip soles
COLOURS
White
SIZES
S-5XL
Superior protection from low hazard liquid spray and fine particulates with bound seams for improved overall protection.
Puncte forte
- Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized body fit, improving wearer comfort and safety
- Anti-static, tested according to EN 1149-5
- Low linting to help reduce the risk of cross contamination in critical areas
- Silicone free, critical in spray painting applications
Aplicații
Clean room cleaning and preparing|Body painting including surface inspection|Production line support & maintenance|Cleaning of plant and machines|Maintenance of plant and machines|Veterinary Services
Informații tehnice
atribute
| Mărime | m |
|---|---|
| Material de bază | laminat |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
