Salopetă de unică folosință Ansell WH20B-00129-S
AlphaTec 2300 Comfort Bound Model 129
Vedeți informațiile tehniceReferințe
Ansell:WH20B-00129-S
Rubix:d820255
Producator:WH20B-00129-02
EAN:5013756006535
Detalii produs : WH20B-00129-S ANSELL - WH20B-00129-S ANSELL
- Specialized protection: delivering moderate chemical resistance, the AlphaTec® 2300 COMFORT Bound - Model 129’s microporous laminate hood, arms and legs guard against resins, fibers and other hazards.
- Advanced breathability: combining microporous laminate material (hood, arms and legs) with a polypropylene back panel (for water vapor and air permeability*), this protective suit offers heightened airflow, for enhanced heat stress protection.
- Minimized delamination risks: an innovative fabric construction limits potential damage caused by tacky surfaces.
- Assured antistatic capabilities: this protective body suit also satisfies EN 1149-5 antistatic standards.
- Limited surface defect risks: as it is silicone-free, risks of contaminant transfer to metal before painting are reduced.
Designed for workers in warm environments to provide an optimum balance between comfort and protection.
Puncte forte
- Protection - Hood, arms, legs and front torso in AlphaTec® 2000 fabric
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Silicone free, critical in spray painting applications
- Anti-static, tested according to EN 1149-5
Aplicații
Clean room cleaning and preparing|Body painting including surface inspection|Production line support & maintenance|Cleaning of plant and machines|Maintenance of plant and machines|Crime Scene Investigation (CSI)|Veterinary Services
Informații tehnice
atribute
| Mărime | s |
|---|---|
| Material de bază | polipropilen |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
