Costum multi-risc Ansell WH20T-00122-05

2000-WH TSPlus Cvrl Hood Boots 122

Vedeți informațiile tehnice

Referințe

Ansell:WH20T-00122-05
Rubix:d820461
Producator:WH20T-00122-05
EAN:5013756009666
brand logo

rezumat tehnic

Culoarealb
Mărime5
Vizibilitate ridicatănu
Vezi toate Caracteristice

Detalii produs : WH20T-00122-05 ANSELL - WH20T-00122-05 ANSELL


DESIGN

MICROGARD® 2000 is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size*.

With serged and taped seams, MICROGARD® 2000 Ts PLUS provides an exceptional overall barrier to low hazard liquid spray and fine particulates.

* KAKEN Particle penetration test

SERGED AND TAPED SEAMS

Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates.  

SUIT FEATURES

•  Hood
•  Elasticated wrists, waist and ankles
•  2-way front zipper with resealable storm flap
•  Finger loops
•  Chin Strap
•  Attached boot with ankle ties and anti slip soles


COLOURS

White

SIZES

S-5XL
Sealed seams provide additional protection in low hazard liquid spray applications.

Puncte forte

  • Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
  • Comfortable to wear featuring moisture vapor permeable fabric  (“breathable”) to help reduce the risk of heat stress
  • Optimized body fit, improving wearer comfort and safety
  • Anti-static, tested according to EN 1149-5
  • Ultra Low Linting, reduced risk of contamination in critical areas
  • Silicone free, critical in spray painting applications
  • Tunnelled elasticated hood, wrists and ankles – Helps to minimize the risk of linting and cross contamination

Aplicații

Product inspection|Loading and hauling|Fibre Glass/Resin Applications/Ceramic Fibres|Body painting including surface inspection|Cleaning of plant and machines|Maintaining lab furniture and equipment

Informații tehnice


atribute
Culoarealb
Mărime5
Vizibilitate ridicatănu
Material de bazăpoliuretan
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Mărime