Costum multi-risc Portwest FR21ORR4XL
Flame Resistant Super Light Weight Anti-Static FR21
Vedeți informațiile tehniceReferințe
Portwest:FR21ORR4XL
Rubix:d1208508
EAN:5036108243815

Detalii produs : FR21ORR4XL PORTWEST - MULTI-RISK OVERALL PORTWEST FR21ORR4XL
Lightweight for enhanced wearing comfort. Protection against radiant, convective and contact heat. Rule pocket. Two back patch pockets. Durable, strong and long lasting brass zip. Action back for extra freedom of movement. Hook and loop cuffs for a secure fit.
Sleeve pocket. 10 pockets for ample storage. Two tier knee pad pockets allowing two positioning options. Two-way zip for quick and easy access. CE certified. Radio loops for easy clipping of a radio. Sew on flame resistant industrial wash tape. 40+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 4xl |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere