Costum multi-risc Portwest SIEE-FR60-L
FR60 - Hi-Vis Multi-Norm Coverall
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:SIEE-FR60-L
Rubix:d1212716

Documente
Detalii produs : SIEE-FR60-L PORTWEST - MULTI-RISK OVERALL PORTWEST SIEE-FR60-L
Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Chest pockets with stud closure. Quick and easy side access. Hook and loop cuffs for a secure fit. Contrast colouring for added style. Triple-stitched seams for extra durability. Durable, strong and long lasting brass zip. Two tier knee pad pockets allowing two positioning options. Radio loops for easy clipping of a radio. Sew on flame resistant industrial wash tape. 40+ UPF rated fabric to block 98% of UV rays. Two-way zip for quick and easy access. 9 pockets for ample storage. CE-CAT III. Phone pocket. Retail bag which aids presentation for retail sales. CE certified
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | l |
| Vizibilitate ridicată | nu |
| Material de bază | bumbac |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere