Costum multi-risc Ansell WH20T-00122-07
2000-WH TSPlus Cvrl Hood Boots 122
Vedeți informațiile tehniceReferințe
Ansell:WH20T-00122-07
Rubix:d820463
Producator:WH20T-00122-07
EAN:5013756009680

Detalii produs : WH20T-00122-07 ANSELL - WH20T-00122-07 ANSELL
DESIGN
MICROGARD® 2000 is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size*.
With serged and taped seams, MICROGARD® 2000 Ts PLUS provides an exceptional overall barrier to low hazard liquid spray and fine particulates.
* KAKEN Particle penetration test
SERGED AND TAPED SEAMS
Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates.
SUIT FEATURES
• Hood
• Elasticated wrists, waist and ankles
• 2-way front zipper with resealable storm flap
• Finger loops
• Chin Strap
• Attached boot with ankle ties and anti slip soles
COLOURS
White
SIZES
S-5XL
MICROGARD® 2000 is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size*.
With serged and taped seams, MICROGARD® 2000 Ts PLUS provides an exceptional overall barrier to low hazard liquid spray and fine particulates.
* KAKEN Particle penetration test
SERGED AND TAPED SEAMS
Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates.
SUIT FEATURES
• Hood
• Elasticated wrists, waist and ankles
• 2-way front zipper with resealable storm flap
• Finger loops
• Chin Strap
• Attached boot with ankle ties and anti slip soles
COLOURS
White
SIZES
S-5XL
Sealed seams provide additional protection in low hazard liquid spray applications.
Puncte forte
- Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized body fit, improving wearer comfort and safety
- Anti-static, tested according to EN 1149-5
- Ultra Low Linting, reduced risk of contamination in critical areas
- Silicone free, critical in spray painting applications
- Tunnelled elasticated hood, wrists and ankles – Helps to minimize the risk of linting and cross contamination
Aplicații
Product inspection|Loading and hauling|Fibre Glass/Resin Applications/Ceramic Fibres|Body painting including surface inspection|Cleaning of plant and machines|Maintaining lab furniture and equipment
Informații tehnice
atribute
| Culoare | alb |
|---|---|
| Mărime | 7 |
| Vizibilitate ridicată | nu |
| Material de bază | poliuretan |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere