Referințe
Facom:272A.800
Rubix:d1338230
EAN:3148511630082



Detalii produs :
272A - Pump clamps
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
Puncte forte
Precise assembly thanks to the clamping without rotation of the pump. • Rail treated and notched on edges for free blocks; tilting kneecap.
Informații tehnice
atribute
| Logistic Greutate | 3389 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 915x195x40 mm |
| greutate ambalate | 3389 g |
| Prindere | 800 mm |
| Greutate | 3.37 kg |
| Proiecție | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere