Supapă de control pneumatică direcțională SMC VZ110-5G-M5-Q
3/2 Electro-distributor, Series VZ100-500
Vedeți informațiile tehniceReferințe
SMC:VZ110-5G-M5-Q
Rubix:d552605
Producator:VZ110-5G-M5-Q

Detalii produs : VZ110-5G-M5-Q SMC - SMC VZ110-5G-M5-Q SOLENOID VALVE
The VZ series consists of 3 port solenoid valves with rubber seals. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
Informații tehnice
atribute
| Logistic Greutate | 72 g |
|---|---|
| Număr de porturi | 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere