Micrometru mecanic/digital cu fețe de măsurare prismatice Mitutoyo 114-161
3 Flute V-Anvil Micrometer
Vedeți informațiile tehniceReferințe
Mitutoyo:114-161
Rubix:d898259
EAN:4946368010335

rezumat tehnic
| Interval de măsurare, minim | 1 mm |
|---|---|
| Interval de măsurare, maxim | 15 mm |
| Unghiul prismei | 60 ° |
Detalii produs : 114-161 MITUTOYO - MECHANICAL/DIGITAL MICROMETER WITH PRISMATIC MEASURING FACES MITUTOYO 114-161
Puncte forte
•It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three or five flutes
V-anvils with a centreline groove for measuring the pitch diameter of taps by the single-wire method
V-anvils with a centreline groove for measuring the pitch diameter of taps by the single-wire method
Informații tehnice
atribute
| Interval de măsurare, minim | 1 mm |
|---|---|
| Interval de măsurare, maxim | 15 mm |
| Unghiul prismei | 60 ° |
| Cutie | da |
| Absolvire | 0.5 mm |
| Diametrul axului | 6.35 mm |
| Diametrul tamburului | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere