Fișier Pferd Tools 1112 350 H1
350 mm H1 workshop files according to DIN 1112
Vedeți informațiile tehniceReferințe
Pferd Tools:1112 350 H1
Rubix:d701469
Producator:11101351
EAN:4007220005750




Detalii produs : 11101351 PFERD - HAND FILE 1112 350 C1 PFERD
Flat file with tang and sharpened on three sides, smooth edge. Form A according to DIN 7261. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Informații tehnice
atribute
| Formă | plat |
|---|---|
| Lungime | 350 mm |
| Mâner | fără |
| Secțiune | 35,0 x 7,5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere