Mască facială de unică folosință 3M 9320+LGRPA
3M™ Aura™ Particulate Respirator 9320+
Vedeți informațiile tehniceReferințe
3M:9320+LGRPA
Rubix:d806343
Producator:7000034716

Detalii produs : 9320+LGRPA 3M - 9320+LGRPA 3M
Get FFP2 protection against dusts and mists in a wide variety of industrial applications and other hazardous environments, with 3M™ Aura™ Particulate Respirator 9320+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. Low-resistance filter technology helps you breathe easily, and the innovative chin tab allows you to make simple adjustments. The flat-fold design makes it convenient to store when not in use, and the braided, colour-coded headbands help you identify the protection level offered: blue for FFP2 (APF 10). This respirator is individually packed in hygienic wrapping to protect against contamination, and it’s designed to work well with 3M Eyewear and Hearing Protection products. For full product certification and specifications, click here: Respiratory Products Certificate Selector
The 9300+ Series combines ground-breaking ideas, technologies and materials in a convenient three-panel, flat-fold design. Suitable for a broad range of industrial applications, the innovative comfort features help to ensure that the respirator is worn consistently over long periods.
Puncte forte
High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection
Unique 3-panel design: Accommodates greater facial movement during speech
Embossed top panel: Reduces fogging of eyewear
Sculpted nose panel: Improves compatibility with eyewear
Unique 3-panel design: Accommodates greater facial movement during speech
Embossed top panel: Reduces fogging of eyewear
Sculpted nose panel: Improves compatibility with eyewear
Aplicații
Wide variety of industrial applications and other hazardous environments
Informații tehnice
atribute
| Clasă | ffp2 |
|---|---|
| Valvă | nu |
| Tip | rabatabil |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere