Ochelari de protecție 3M 7100032646
3M™ SecureFit™ Safety Glasses 400 Series
Vedeți informațiile tehniceVezi documenteleReferințe
3M:7100032646
Rubix:d794379
Producator:7100032646

rezumat tehnic
| Acoperirea ochelarilor | antizgârieturi și anticeață |
|---|---|
| Umbra ocularului | gri |
| Material ocular | policarbonat |
Documente
Detalii produs : 7100032646 3M - 7100032646 3M
For enhanced comfort and a sleek design, use 3M™ SecureFit™ Safety Glasses 400 Series.
Our safety glasses weigh just 19 g and feature 3M™ Pressure Diffusion Temple Technology that allows dual-injected padded temple touchpoints to naturally adjust to an individual’s head size, giving you a secure and comfortable fit. Soft, adjustable nose pads provide an even greater personalisation of fit and reduce slippage from head movements.
Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision.
The rimless polycarbonate lenses are available with anti-scratch and anti-fog coatings for increased durability and visibility.
Our safety glasses weigh just 19 g and feature 3M™ Pressure Diffusion Temple Technology that allows dual-injected padded temple touchpoints to naturally adjust to an individual’s head size, giving you a secure and comfortable fit. Soft, adjustable nose pads provide an even greater personalisation of fit and reduce slippage from head movements.
Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision.
The rimless polycarbonate lenses are available with anti-scratch and anti-fog coatings for increased durability and visibility.
3M™ SecureFit™ Safety Glasses 400 Series features a lightweight design with a rimless polycarbonate lens, 3M™ Pressure Diffusion Temple Technology, wide flexible temple arms, and soft, adjustable nose pads.
Puncte forte
Comfortable 3M™ SecureFit™ Safety Glasses range with soft adjustable nose and soft temple ends to improve comfort and fit;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Available in a wide variety of lens colours;Orange coloured lens for blue light blocking available;Wraparound design improves the security of fit and prevents slipping;Flat and flexible temples combine easily with earmuffs and provide solid side protection;Foam gasket available to help limit eye exposure to debris;Prescription insert available
Informații tehnice
atribute
| Acoperirea ochelarilor | antizgârieturi și anticeață |
|---|---|
| Umbra ocularului | gri |
| Material ocular | policarbonat |
| Piese laterale reglabile | nu |
| Culoare | gri |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere