Referințe
Univet:505U.00.00.02
Rubix:d699324
Producator:505U.00.00.02
Detalii produs : 505U.00.00.02 UNIVET - SAFETY SPECTACLES UNIVET 505U.00.00.02
Restyling of a Univet best seller, 505UP is the essence of protection. The wrap-around lens, available in several versions, and the clean lines accentuate the modern and sporty design. The light weight and the excellent fit, combined with the new adjustable nosepad, improve comfort and protective performance.
Puncte forte
•Protection against impacts, UV radiations and visible light
For sunlight and glare condition
Good colour recognition – TSR (Traffic Signal Recognition)
Flash Mirror version with a mirrored coating for a better protection from glare
For sunlight and glare condition
Good colour recognition – TSR (Traffic Signal Recognition)
Flash Mirror version with a mirrored coating for a better protection from glare
Aplicații
Outdoor work, mechanical work with risk of glare
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | afumat |
| Piese laterale reglabile | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere