Referințe
Honeywell:1015366
Rubix:d819047
EAN:7312550153666


rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
Documente
Detalii produs : 1015366 HONEYWELL - HONEYWELL 1015366 PROTEGE BLACK CLEAR HC SAFETY SPECTACLE
Extensible mount. Straight branches with ventilation channels. Equipped with flexible elastomer tips. Soft elastomer anti-slip nose pads. Polycarbonate lenses. Custom fit. Adjustable nose bridge on 3 different heights. Automatic adjustment of nose pads. Angle of the adjustable eyepiece and branches with 7 possible inclinations. Protects against UV. EN 166 standard.
Puncte forte
The patented Floating LensTM Honeywell Floating Eye System provides increased flexibility and fit. The wraparound front bar widens to fit many morphologies. Ultra-light: 27 grams. The comfort pads on the tips of the branches provide a soft touch behind the ear; usually the most sensitive point for eyeglass wearers. Flexible non-slip nose pads hold the glasses in place.
Aplicații
Public services, heavy and light industries, shipbuilding, building and automotive industry.
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
| Piese laterale reglabile | da |
| Culoare | negru |
| Material de bază | policarbonat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere