Cheie de deschidere fixă și variabilă Facom 41.65L
41.L - Mixed long offset metric wrenches
Vedeți informațiile tehniceReferințe
Facom:41.65L
Rubix:d1335668
EAN:3148511014387



Detalii produs : 41.65L FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 41.65L
AN.SR - Screwdriver for ADF slot screws
- Special alloy copper-beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi-material plastic handles.
- Special alloy copper-beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi-material plastic handles.
Informații tehnice
atribute
| Logistic Greutate | 4436 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 715x130x60 mm |
| greutate ambalate | 4382 g |
| Deschidere | 65 |
| Lungime | 710 mm |
| Tip | cheie combinată |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
