Cheie de deschidere fixă și variabilă Facom 44.13/16X7/8
44 - Fork wrenches in inches
Vedeți informațiile tehniceReferințe
Facom:44.13/16X7/8
Rubix:d1333251
EAN:3662424009037

Detalii produs :
44 - Fork wrenches in inches
- Fork wrenches = forks are thinner than a standard mixed wrench for increased accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
- Heads angled at 15°.
- Dimensions in inches: from 1/4" to 1" 5/8.
- Finish: Satin chrome-plated.
- Fork wrenches = forks are thinner than a standard mixed wrench for increased accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
- Heads angled at 15°.
- Dimensions in inches: from 1/4" to 1" 5/8.
- Finish: Satin chrome-plated.
Puncte forte
Fork wrenches = forks are thinner than a standard mixed wrench for increased accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 210 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 240x48x8 mm |
| greutate ambalate | 211 g |
| Deschidere | 13/16x7/8 |
| Lungime | 240 mm |
| Tip | cheie fixă |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
