Cheie de deschidere fixă și variabilă Facom 467.24RFID
467 - Metric ratchet combination wrenches - RFID
Vedeți informațiile tehniceReferințe
Facom:467.24RFID
Rubix:d1335380
EAN:3662424986307



Detalii produs : 467.24RFID FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 467.24RFID
467 - Metric ratchet combination wrenches - RFID
-Tool equipped with an RFID chip which ensures its traceability in the workshop.
- The integration of the chip by Facom guarantees maximum detection and resistance,
while preserving the ergonomics of the tool.
- Radio frequency identification requires suitable storage equipment.
- Standard ratchet wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
-Tool equipped with an RFID chip which ensures its traceability in the workshop.
- The integration of the chip by Facom guarantees maximum detection and resistance,
while preserving the ergonomics of the tool.
- Radio frequency identification requires suitable storage equipment.
- Standard ratchet wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Deschidere | 24 |
|---|---|
| Lungime | 321 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
