Cheie de deschidere fixă și variabilă Facom 467F.11/16
467F - Hinged Joint Ratchet Wrench
Vedeți informațiile tehniceReferințe
Facom:467F.11/16
Rubix:d1336404
EAN:3148519348231



Detalii produs :
467F - Hinged Joint Ratchet Wrench
Ratchet combination wrenches with hinged heads: to reach hard-to-reach nuts
- Ratchet mechanism compact and reversible by turning the key.
- Recovery angle at 5° (6° for sizes 5/16" and 3/8").
- Eye head hinged at 180°.
- 15° angled head.
- Dimensions in inches from 5/16 to 3/4".
- Finish: Satin chrome-plated.
Ratchet combination wrenches with hinged heads: to reach hard-to-reach nuts
- Ratchet mechanism compact and reversible by turning the key.
- Recovery angle at 5° (6° for sizes 5/16" and 3/8").
- Eye head hinged at 180°.
- 15° angled head.
- Dimensions in inches from 5/16 to 3/4".
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 165 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 190x36x11 mm |
| greutate ambalate | 169 g |
| Deschidere | 11/16 |
| Lungime | 191 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
