Cheie de deschidere fixă și variabilă Facom 467R.10
467R - Metric ratchet fork type combination wrenches
Vedeți informațiile tehniceReferințe
Facom:467R.10
Rubix:d1331640
EAN:3148519418477

Detalii produs : 467R.10 FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 467R.10
467R - Metric ratchet fork type combination wrenches
- Standard quick-release ratchet combination wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Eye head inclined at 15°.
- 15° angled head.
- Metric dimensions: from 8 to 24 mm.
- Finish: Satin chrome-plated.
- Standard quick-release ratchet combination wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Eye head inclined at 15°.
- 15° angled head.
- Metric dimensions: from 8 to 24 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 50 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 160x20x12 mm |
| greutate ambalate | 50 g |
| Deschidere | 10 |
| Lungime | 158 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
