Cheie de deschidere fixă și variabilă Facom 51B.32
51B – Metric polygon impact wrenches
Vedeți informațiile tehniceReferințe
Facom:51B.32
Rubix:d1335798
EAN:3662424001772



Detalii produs :
51B – Metric polygon impact wrenches
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Metric dimensions: from 24 to 115 mm.
- Finish: burnished. Diameter 27 mm
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Metric dimensions: from 24 to 115 mm.
- Finish: burnished. Diameter 27 mm
Puncte forte
Keys forged in resilient steel to withstand shocks. Reduced bore thickness: better resistance and accessibility.
Aplicații
Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
Informații tehnice
atribute
| Logistic Greutate | 565 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 195x50x20 mm |
| greutate ambalate | 564 g |
| Deschidere | 32 |
| Lungime | 195 mm |
| Tip | cheie fixă |
| Finisare | lustruit |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
