Cheie de deschidere fixă și variabilă Facom 51B.1P
51B - polygon impact wrenches in inches
Vedeți informațiile tehniceReferințe
Facom:51B.1P
Rubix:d1333431
EAN:3662424003424



Detalii produs : 51B.1P FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 51B.1P
51B - polygon impact wrenches in inches
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Inch dimensions: from 1" to 4" 1/8.
- Finish: burnished.
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Inch dimensions: from 1" to 4" 1/8.
- Finish: burnished.
Informații tehnice
atribute
| Logistic Greutate | 310 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 165x40x18 mm |
| greutate ambalate | 313 g |
| Deschidere | 1' |
| Lungime | 165 mm |
| Tip | cheie de lovit |
| Finisare | lustruit |
| Diametru | 42 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
