Cheie de deschidere fixă și variabilă Facom 51BS.32

51BS - Safety impact wrenches in millimeters

Vedeți informațiile tehnice

Referințe

Facom:51BS.32
Rubix:d1338086
EAN:3662424013706
brand logo

rezumat tehnic

Deschidere32
Lungime195 mm
Tipcheie fixă
Vezi toate Caracteristice

Detalii produs :


51BS - Metric safety impact wrenches
- Patented locking system that keeps the wrench on the nut.
- No need to hold the key whilst hitting = no risk of injury, maximum security.
- Innovative and easy to use release lever.
- Hanging hole for working at height.
- Dimensions in mm from 24 to 80 mm.
- Finish: black phosphate.

Informații tehnice


atribute
Logistic Greutate728 g
Dimensiunile Packaged (D x W x H)200x70x55 mm
greutate ambalate727 g
Deschidere32
Lungime195 mm
Tipcheie fixă
Finisarefosfat
  • Disponibil – Data livrării la cerere