Cheie de deschidere fixă și variabilă Facom 57L.7/16x1/2
57L - Long offset polygonal wrenches 15° inclined inches
Vedeți informațiile tehniceReferințe
Facom:57L.7/16x1/2
Rubix:d1343441
EAN:3662424023934

Detalii produs :
57L - Long polygonal wrenches angled 15° inches
- Long polygonal wrenches with thin walls angled 15°.
- Thin walls and long profile for maximum accessibility.
- Wrenches used in engine assembly and maintenance.
- 12-sided eye with OGV profile for powerful tightening.
- Dimensions in inches: from 7/32 to 7/8.
- Presentation: black phosphated.
- Long polygonal wrenches with thin walls angled 15°.
- Thin walls and long profile for maximum accessibility.
- Wrenches used in engine assembly and maintenance.
- 12-sided eye with OGV profile for powerful tightening.
- Dimensions in inches: from 7/32 to 7/8.
- Presentation: black phosphated.
Informații tehnice
atribute
| Logistic Greutate | 177 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 330x20x20 mm |
| greutate ambalate | 177 g |
| Lungime | 317.3 mm |
| Tip | cheie fixă |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
