Rulment cu bile INA 61904-2RSR-HLU, Diametrul exterior: 37 mm | Lățime: 9 mm | Diametrul interior: 20 mm
619..-2RSR
Vedeți informațiile tehniceReferințe

Detalii produs : 61904-2RSR-HLU INA - DEEP GROOVE BALL BEARING INA 61904-2RSR-HLU
Deep groove ball bearings are available in single row and double row designs. Single row deep groove ball bearings are self-retaining units, which are part of the group of radial ball bearings. The solid outer and inner rings have deep raceway grooves, with shoulders which are not generally interrupted by filling slots. Solid cages made from polyamide PA66 or brass, and sheet metal cages made from steel or brass, are used as standard cages. The bearings are open or sealed. Due to the manufacturing processes used, open bearings, which are also available as sealed versions, can have turned recesses in the outer and inner ring for sealing washers or sealing shields.
Single row deep groove ball bearings are particularly versatile, robust in operation, easy to maintain and very economical. Due to their significant advantages, they are the most widely used bearings worldwide. As a result, Schaeffler also manufactures these bearings in a large number of sizes and designs.
Puncte forte
∙ Improved surface of the raceways
∙ Increased ball quality
∙ Optimized lubrication
∙ Reduced manufacturing tolerances
∙ New rived cages made of steel
Aplicații
Single row bearings are particularly suitable where:
∙ high and very high speeds are required
∙ the bearing arrangement must be operated with very low friction
∙ very low running noise is required, without reducing the speed, load carrying capacity and operating life of the bearing
∙ high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed
∙ the bearing position is to be designed particularly economically
Informații tehnice
| Diametrul interior | 20 mm |
|---|---|
| Diametrul exterior | 37 mm |
| Lățime | 9 mm |
| Focă | două garnituri de cauciuc |
| Serie | 619..-2rsr |
| Limitați viteza | 10600 rpm |
| Sarcină statică de bază, radială - C0r | 3680 N |
| Sarcină dinamică de bază, radială - Cr | 6380 N |
- Disponibil – Data livrării la cerere
