Rulment cu bile cu contact unghiular SKF 7222 BM, Diametrul exterior: 200 mm | Diametrul interior: 110 mm | Lățime: 38 mm
7222 Series Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:7222 BM
Rubix:d1279884

Detalii produs : 7222 BM SKF - ANGULAR CONTACT BALL BEARING SKF 7222 BM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Informații tehnice
atribute
| Diametrul interior | 110 mm |
|---|---|
| Diametrul exterior | 200 mm |
| Lățime | 38 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
