Șurubelniță Facom 74A.9
74A-Forged pipe wrenches with screwdriver handle, metric sizes
Vedeți informațiile tehniceReferințe
Facom:74A.9
Rubix:d1331167
EAN:3148519101355




rezumat tehnic
| Tipări | hex / allen |
|---|---|
| Dimensiunea imprimării | 9 mm |
| Lungimea lamei | 125 mm |
Detalii produs : 74A.9 FACOM - SCREWDRIVER FACOM 74A.9
74A – Metric forged socket wrenches with screwdriver handle
- Socket wrenches with screwdriver handle: ideal for screws where access is limited, at height or for small mechanical jobs.
- Protwist screwdriver handle for optimum comfort including difficult (un)tightening.
- Hex socket with deep bore for long threads.
- Forged body for maximum resistance.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
- Socket wrenches with screwdriver handle: ideal for screws where access is limited, at height or for small mechanical jobs.
- Protwist screwdriver handle for optimum comfort including difficult (un)tightening.
- Hex socket with deep bore for long threads.
- Forged body for maximum resistance.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
Puncte forte
• Pipe wrenches with screwdriver handle: ideal for screws with limited access or for small mechanical applications. • Protwist screwdriver grip for optimum comfort, even with strong loosening or tightening. • hexagonal socket with deep opening for long threaded rods. • Forged for maximum resistance. • Metric sizes: from 3.2 to 14 mm. • Execution: Chrome plated, satined.
Informații tehnice
atribute
| Logistic Greutate | 162 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 250x30x30 mm |
| greutate ambalate | 162 g |
| Tipări | hex / allen |
| Dimensiunea imprimării | 9 mm |
| Lungimea lamei | 125 mm |
| Lungime | 245 mm |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere