Cheie de deschidere fixă și variabilă Facom 76.17
76 – metric pipe wrenches with forged ends 12-sided x hex
Vedeți informațiile tehniceReferințe
Facom:76.17
Rubix:d1327873
EAN:3148511208908

Detalii produs :
76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 374 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 190x53x26 mm |
| greutate ambalate | 307 g |
| Deschidere | 17 |
| Lungime | 187 mm |
| Tip | cheie pentru ţevi |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
