Cheie de deschidere fixă și variabilă Facom 76.32
76 – metric pipe wrenches with forged ends 12-sided x hex
Vedeți informațiile tehniceReferințe
Facom:76.32
Rubix:d1335229
EAN:3148511210406



Detalii produs : 76.32 FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 76.32
76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 1421 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 340x90x43 mm |
| greutate ambalate | 1421 g |
| Deschidere | 32 |
| Lungime | 330 mm |
| Tip | cheie pentru ţevi |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
