Referințe
Wera:05003692001
Rubix:d820584
EAN:4013288144607

Documente
Detalii produs : 5003692001 WERA - WERA 003692 8002C RATCHET 1/2" DRIVE/341MM KOLOSS 3PC
The ratchet that can also be safely and officially used as a hammer. The koloss is a reversible, heavy-duty ratchet that can be used with a load of at least 600 newton metres. The dual ratchet teeth and the minimum return angle of only 6° ensure rapid and precise screwdriving even in confined situations. And the best thing: absolutely no impact on the hammer faces, however hard, can destroy the ratchet mechanism.
Puncte forte
Push-through square drive for right/left switchover
Including hammer function
Multi-component Kraftform handle optimised to withstand pressure, impact and tensile loads
Including hammer function
Multi-component Kraftform handle optimised to withstand pressure, impact and tensile loads
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/2 '' |
|---|---|
| Greutate | 1160 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere