Referințe
Facom:84TZ.3
Rubix:d1332257
EAN:3148511256374



Detalii produs : 84TZ.3 FACOM - L-KEY FACOM 84TZ.3
84TZ - Hex standard metric Allen keys
- Ergonomic T-handle for efficient use of both bits.
- Silicon steel.
- Presentation: polished, phosphated.
- Ergonomic T-handle for efficient use of both bits.
- Silicon steel.
- Presentation: polished, phosphated.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 135x65x15 mm |
| greutate ambalate | 23 g |
| Tipări | hex / allen |
| Dimensiunea imprimării | 3 |
| Lungime | 133 mm |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
