Referințe
Facom:89R.30
Rubix:d1329154
EAN:3148511267042



Detalii produs :
89R - Resistorx® short male Allen keys
- Compliant with Resistorx® specifications.
- For safety screws.
- Presentation: burnished.
- Compliant with Resistorx® specifications.
- For safety screws.
- Presentation: burnished.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 80x30x10 mm |
| greutate ambalate | 20 g |
| Tipări | profil torx |
| Dimensiunea imprimării | 30 |
| Lungime | 76 mm |
| Finisare | lustruit |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
