Amortizor ACE MC4575EUM-3-HT
ACE industrial shock absorbers, self-adjusting.
Vedeți informațiile tehniceReferințe
ACE:MC4575EUM-3-HT
Rubix:d783689
Producator:MC4575EUM-3-HT

Detalii produs : MC4575EUM-3-HT ACE - MC4575EUM-3-HT ACE
These self-adjusting shock absorbers of ACE's innovative MAGNUM series are equipped with the latest dampers and absorbers. You will benefit from the extended life span of the products even in the most difficult environments. This is ensured by the latest mechanical transmission sealing, a tempered guide bearing and the integrated positive stop. Due to the high energy absorption in a compact design and a large range of effective mass (between 3 kg and 63700 kg), new perspectives are emerging with regard to damper size and utilization of the machine's performance. The continuous external thread and the extensive accessories matched to the MAGNUM series open up new possibilities in design and assembly. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Industrial shock absorbers, self-adj.
Informații tehnice
atribute
| Logistic Greutate | 1590 g |
|---|---|
| Călătorie | 73.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere