Referințe
ACE:MC5EUM-1-B
Rubix:280375
Producator:MC5EUM-1-B
EAN:4049012002929

Detalii produs :
ACE micro shock absorbers of the MC5 to MC75 series are particularly suitable for installation in small handling modules, linear slides or swivel units due to their small design (external thread M5 to M12). Thus, in a linear module, by using a damper of this series, the travel speed can be increased by a multiple, while achieving a simultaneous reduction of material stress. This means: With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Micro shock absorbers MC, self-adjusting
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Călătorie | 4 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 66 °C |
| Lungime | 36.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere