Referințe
ACE:SC650EUM-6
Rubix:d782180
Producator:SC650EUM-6
EAN:4049012003513

Detalii produs : SC650EUM-6 ACE - SC650EUM-6 ACE
ACE miniature shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. The SC2 series has an up to three times higher energy absorption than the standard SC series with a similar size. They have an integrated positive stop and are especially suitable for handling devices, linear cylinders, piston rod-free cylinders, pneumatically driven sledges etc. Due to a dynamic diaphragm seal, the direct installation as end-of-travel damping in the pneumatic cylinders (max. 7 bar) is possible up to the SC2190 type. Cross-graduated hardness ranges ensure a complete application at 1 kg to 6350 kg of effective mass. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informații tehnice
atribute
| Logistic Greutate | 315 g |
|---|---|
| Călătorie | 23 mm |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 66 °C |
| Lungime | 140 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere