Amortizor ACE SC25EUM-5
ACE micro shock absorbers, self-adjusting
Vedeți informațiile tehniceVezi documenteleReferințe
ACE:SC25EUM-5
Rubix:110237
Producator:SC25EUM-5
EAN:4049012003322

Documente
Detalii produs : SC25EUM-5 - AMORTIZOR SC25EUM-5 ACE
ACE micro shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. The SC2 series has an up to three times higher energy absorption than the standard SC series with a similar size. They have an integrated positive stop and are especially suitable for handling devices, linear cylinders, rodless cylinders, pneumatically driven carts etc. Due to a dynamic diaphragm seal, the direct installation as end-of-travel damping in the pneumatic cylinders (max. 7 bar) is possible up to type SC2190. Cross-graduated hardness ranges ensure a complete application at 1 kg to 6350 kg of effective mass. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Micro shock absorber SC, self-adjusting
Informații tehnice
atribute
| Logistic Greutate | 27 g |
|---|---|
| Călătorie | 8 mm |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 66 °C |
| Lungime | 72 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere