Referințe
ACE:FRT-E2-100-G1
Rubix:d771789
Producator:FRT-E2-100-G1
EAN:4049012014915

Detalii produs : FRT-E2-100-G1 ACE - FRT-E2-100-G1 ACE
ACE rotary brakes are maintenance-free and ready-to-install. They are available fixed set or adjustable. The damping direction can be right, left, or two-sided. Outer bodies are made of metal or plastic. The power transmission can be carried out via shaft mounting or pinion (4 standard modules). The rotary brakes with pinions are available in with toothed plastic toothed racks (Modules 0.5 to 1.0). Especially suitable for tape decks, photocopiers, toilet covers, check valves, flaps, covers, dust covers, CD player slots, car glove compartments, furniture industry etc. With its extensive range of products and accessories, ACE offers customized solutions for almost any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informații tehnice
atribute
| Logistic Greutate | 0,32 g |
|---|---|
| Călătorie | 6 mm |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 50 °C |
| Lungime | 19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere