Amortizor ACE MC600EUMH3

ACE Small-sized, Self-adjusting Shock Absorber

Vedeți informațiile tehniceVezi documentele

Referințe

ACE:MC600EUMH3
Rubix:85473
Producator:MC600EUMH3
brand logo

rezumat tehnic

Călătorie31.6 mm
Vezi toate Caracteristice

Documente

Detalii produs : MC600EUMH3 ACE - MC600EUMH3 AMORTIZOR ACE


ACE Small-sized shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. Due to hermetically-sealed rolling diaphragm technology, the MC150 to MC600 series is suitable for maximum downtimes of up to 25 million strokes. All shock absorbers have an integrated hard stop. Resetting is carried out by the rolling diaphragm at very low return forces. Direct installation as end position damping in pneumatic cylinders (up to 7 bar) is possible.

Informații tehnice


atribute
Logistic Greutate260 g
Călătorie31.6 mm
Temperatura minimă0 °C
Temperatura maximă66 °C
Lungime141.9 mm
  • Disponibil – Data livrării la cerere