Referințe
ACE:TDE-28-50
Rubix:d782430
Producator:TDE-28-50
EAN:4049012010450

Detalii produs : TDE-28-50 ACE - TDE-28-50 ACE
ACE door dampers are single or double-sided hydraulic adjustable shock absorbers with a linear braking characteristic. They are used to dampen elevator doors, automatic doors and other doors. By pulling the piston rod out fully and turning the knurled rod end button, the damping can be adjusted separately for both sides. The dimension L can be increased by max. 4 mm. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informații tehnice
atribute
| Logistic Greutate | 600 g |
|---|---|
| Călătorie | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere