Amortizor ACE MC9EUM-1-B
ACE miniature shock absorber, self-compensating= A40
Vedeți informațiile tehniceVezi documenteleReferințe
ACE:MC9EUM-1-B
Rubix:d782000
Producator:MC9EUM-1-B
EAN:4049012003162

Documente
Detalii produs : MC9EUM-1-B ACE - MC9EUM-1-B ACE
ACE miniature shock absorbers of the MC5 to MC75 series are particularly suitable for installation in small handling modules, linear carriages or swivel units due to their small design (male thread M5 to M12). Thus, in a linear module by using a damper of this series, the speed can be increased by a multiple, and this with a simultaneous reduction of the material load. This means: With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Călătorie | 5 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 66 °C |
| Lungime | 26 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere