Amortizor ACE ML6425EUM

ACE industrial shock absorber adjustable

Vedeți informațiile tehnice

Referințe

ACE:ML6425EUM
Rubix:d781919
Producator:ML6425EUM
EAN:4049012003223
brand logo

rezumat tehnic

Călătorie23.2 mm
Vezi toate Caracteristice

Detalii produs : ML6425EUM ACE - ML6425EUM ACE


ACE adjustable shock absorbers are also unique. The innovative MAGNUM series represents the next generation of damping technology for the requirements of the future. After all, the latest sealing technology, an annealed guide bearing and the integrated positive stop extend the service life decisively. Apart from that, front and rear settings, new clamping flanges and the continuous male thread open up many different options in construction and assembly. Take advantage of this series with 50 % more energy absorption and a wider range of effective load for your applications. The load range is 9 kg to 80,000 kg. The ML series was developed especially for high effective masses in the range of 300 kg to 500,000 kg. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.

Informații tehnice


atribute
Logistic Greutate2500 g
Călătorie23.2 mm
  • Disponibil – Data livrării la cerere