Mănuși și mâneci rezistente la tăieturi Ansell 70-761-6

ActivArmr 70761

Vedeți informațiile tehnice

Referințe

Ansell:70-761-6
Rubix:d794453
Producator:70761060
EAN:0076490614584
ANSELL Gloves VANTAGE 70-761 MT 6
brand logo
brand logo

rezumat tehnic

Tipmănușă
Mărime6
Nivelul de rezistență la tăiere4
Vezi toate Caracteristice

Detalii produs : 70-761-6 ANSELL - 70-761-6 ANSELL


  • The optimal combination of cut resistance, comfort and dexterity. These premium gloves use innovative technology for improved cut resistance, excellent flexibility and a higher level of user comfort
  • Versatility. The ActivArmr® range offers protection profiles for a wide variety of environments. Along with high cut resistance, most ActivArmr® gloves include protection from heat and light molten splashes
Premium longevity and cut protection through advanced technology.

Puncte forte

  • Reinforced thumb crotch with 100% Kevlar®  
  • High level of cut protection
  • Excellent abrasion resistance due to exclusive fibre blend
  • Design to fit the natural contours of the hand

Aplicații

Handling metal sheets & panels|Handling parts with sharp, rough edges|Chassis assembly, body trimming|Welding|Seizing rough blocs and cylinders|Seizing and finishing structural parts|Seizing structural parts|Foundry operations|Handling materials with sharp or rough edges|Handling parts in high heat areas
brand logo
brand logo

Informații tehnice


atribute
Logistic Greutate56 g
Tipmănușă
Mărime6
Nivelul de rezistență la tăiere4
Material de bazăacrylic
Nivelul de rezistență la abraziune2
Acoperirea mănușilorfără
  • Disponibil – Data livrării la cerere

Mărime