Referințe
SKF:SNW 24X4.3/16
Rubix:d737764
EAN:7316576672811





rezumat tehnic
| Diametrul interior | 106 mm |
|---|---|
| Lățime | 111.861 mm |
| Diametrul exterior | 164.312 mm |
Detalii produs : SNW 24X4.3/16 SKF - SNW 24X4.3/16 SKF
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 3050 g |
|---|---|
| Diametrul interior | 106 mm |
| Lățime | 111.861 mm |
| Diametrul exterior | 164.312 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere