Mâner Elesa+Ganter GN 6337.3-25-M10-40-N
Adjustable clamping levers, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 6337.3-25-M10-40-N
Rubix:d594558
Producator:GN 6337.3-25-M10-40-N
EAN:4045525343818





Detalii produs : 6337.3-25-M10-40-N ELESA+GANTER - 6337.3-25-M10-40-N ELESA+GANTER
Adjustable clamping levers GN 6337.3 have proved to be ideal whenever parts have to be clamped in a confined space or a particular lever position is required. The insert is connected by the lever via serrations in the ball bore which can be disengaged. Pushing the lever down, disengages the serrations and the lever can be swivelled to the ideal clamping position. Engagement is achieved by releasing the lever. Should a rotation of 360° not be possible, the insert can be lightly screwed in (after the lever is disengaged) via a slot in the knurled screw.
Informații tehnice
atribute
| Logistic Greutate | 138 g |
|---|---|
| Lungime | 40 mm |
| Material/finisare | Oțel |
| Diametru | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere