Referințe
Elesa+Ganter:GN 5331-74-M10-A
Rubix:d594114
Producator:GN 5331-74-M10-A
EAN:4045525604551





Detalii produs : 5331-74-M10-A ELESA+GANTER - 5331-74-M10-A ELESA+GANTER
The caps of the star knobs GN 5331 are in general supplied in black. Other colours and special operating symbols are available on request (minimum quantities).
Informații tehnice
atribute
| Logistic Greutate | 34 g |
|---|---|
| Lungime | 24.5 mm |
| Material/finisare | Plastic |
| Diametru | 74 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
