Levieri de tensionare/închidere Elesa+Ganter GN 303-45-M6-25-SW-O
Adjustable hand levers, Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 303-45-M6-25-SW-O
Rubix:d598030
Producator:GN 303-45-M6-25-SW-O
EAN:4045525803404



Detalii produs : 303-45-M6-25-SW-O ELESA+GANTER - 303-45-M6-25-SW-O ELESA+GANTER
Adjustable hand levers GN 303 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be dis-engaged. The push button is a design element that offers an easy disengagement. Its use is limited to applications where dismantling of the lever for installation is not required.
Informații tehnice
atribute
| Logistic Greutate | 38 g |
|---|---|
| Diametrul firului | 45 mm |
| Material/finisare | Zinc |
| Lungime | 25 mm |
| Înălțime | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
25 mm