Levieri de tensionare/închidere Elesa+Ganter GN 300.6-78-M10-AS

Adjustable Stainless Steel-Hand levers, threaded bushing, electropolished

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 300.6-78-M10-AS
Rubix:d585671
Producator:GN 300.6-78-M10-AS
EAN:4045525917422
brand logo

rezumat tehnic

Diametrul firului36 mm
Material/finisareOțel
Lungime78 mm
Vezi toate Caracteristice

Detalii produs : 300.6-78-M10-AS ELESA+GANTER - 300.6-78-M10-AS ELESA+GANTER


Adjustable hand levers GN 300.6 with full Stainless Steel-Handle, correspond to applications where „agressive“ surrounding conditions are given, or where stainless steel materials are prescribed such as in food processing or chemical industry. Retaining screws with hexagon head (Type AS) comply with the requirement "prevents water from accumulating". Adjustable hand levers have proved to be ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate138 g
Diametrul firului36 mm
Material/finisareOțel
Lungime78 mm
Înălțime55 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

Înălțime