Levieri de tensionare/închidere Elesa+Ganter GN 212.5-24-M10-40-E

Adjustable Tenison levers, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 212.5-24-M10-40-E
Rubix:d587652
Producator:GN 212.5-24-M10-40-E
EAN:4045525093010
brand logo

rezumat tehnic

Diametrul firului24 mm
Material/finisareOțel
Lungime40 mm
Vezi toate Caracteristice

Detalii produs : 212.5-24-M10-40-E ELESA+GANTER - 212.5-24-M10-40-E ELESA+GANTER


Adjustable tension levers GN 212.5 have proved to be ideal whenever parts have to be clamped in a confined space or a particular lever position is re-quired. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever it will automatically re-engage.

Informații tehnice


atribute
Logistic Greutate182 g
Diametrul firului24 mm
Material/finisareOțel
Lungime40 mm
Înălțime59 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

40 mm

Înălțime